DURABIN 1800474020 90L RECTANGULAR WASTE/RECYCLING/FOOD BIN GREEN
DURABIN 1800474020 90L RECTANGULAR WASTE/RECYCLING/FOOD BIN GREEN
See technical informationReferences
Durable:1800474020
Rubix:417A5775
Manufacturer :1800474020

Product details : DURABIN 1800474020 90L RECTANGULAR WASTE/RECYCLING/FOOD BIN GREEN
• 90 litre square bin in green with handles for easy transportation.
• Ideal for waste-disposal and recycling in the office and warehouse environment.
• Food safe to European standard in all colours (pursuant to EU Directive 1935/2004/EU), with the exception of black.
• Dimensions: 610 x 520 x 490 mm (H x W x D)
• Product is 100% recyclable
• Ideal for waste-disposal and recycling in the office and warehouse environment.
• Food safe to European standard in all colours (pursuant to EU Directive 1935/2004/EU), with the exception of black.
• Dimensions: 610 x 520 x 490 mm (H x W x D)
• Product is 100% recyclable
Technical specifications
Attributes
| Capacity | 90 l |
|---|---|
| Colour | green |
| Material | plastics |
| Shape | square |
| Height | 610 mm |
| Width | 520 mm |
Show UNSPSC/ECL@SS
£ 33.65 excl. VAT
/ Each
£ 40.38 incl. VAT
- Delivery usually within ( 14 ) days
