Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Chain hoists and trolleys
(32)
Spring balancers and dynamometers
(13)
Lifting slings and round slings
(152)
Lifting chains, lifting links and lifting hooks
(133)
Hoisting cables, wire rope hoists, winches, tensioners and ropes
(100)
Lifting clamps, lifting attachments, lifting structures and cranes
(186)
Stowing systems
(39)
Lifting equipment
(60)
See Hoisting, lifting and pulling equipment
< Back
Rubix Categories
Equipment
Hoisting, lifting and pulling equipment
Hoisting cables, wire rope hoists, winches, tensioners and ropes
Steel wire ropes
Hoist cable with closed loops
SPARTEX 854619 WIRE ROPE SKIDDING SWL KG 14400 D.15 4M
SPARTEX 854619 WIRE ROPE SKIDDING SWL KG 14400 D.15 4M
Sling skidding cable
References
spartex:
854619
rubix:
217A4736
ean:
3660338102714
Technical specifications
Safe working load SWL
14400
kg
Cable diameter
15
mm
Length
4
m
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 854619 WIRE ROPE SKIDDING SWL KG 14400 D.15 4M
1 spliced loop – 1 choker – 1 drop-forged steel tip .
Bright steel cable .
Operating temperature: -20 °C / +100 °C .
Cardboard packaging Standard: NF EN 13414-1
Technical specifications
Attributes
Safe working load SWL
14400
kg
Cable diameter
15
mm
Length
4
m
Weight
5.62
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
126.54
excl. VAT
/
Each
£
151.85
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 854611 WIRE ROPE SLG 1 LEG EYES T ALU FERL SWL 1550KG D.12 2M
SPARTEX 854609 WIRE ROPE SLG 1 LEG B EYES ALU FERL SWL KG 2700 D.16 3M
SPARTEX 854615 WIRE ROPE SLG 1 LEG EYES T ALU FERL SWL 2700KG D.16 3M
SPARTEX 854617 WIRE ROPE SLG 1 LEG SLID/G LATCH HOOK SWL 1000KG D16 3M
SPARTEX 854607 WIRE ROPE SLG 1 LEG B EYES ALU FERL SWL KG 2120 D.14 2M
SPARTEX 854605 WIRE ROPE SLG 1 LEG B EYES ALU FERL SWL KG 1550 D.12 2M
SPARTEX 854613 WIRE ROPE SLG 1 LEG EYES T ALU FERL SWL 2120KG D.14 2M
ROEBUCK ROEBUCK-355444 STEEL WIRE ROPE 5MM 30 METRE COIL
SPARTEX 854611 WIRE ROPE SLG 1 LEG EYES T ALU FERL SWL 1550KG D.12 2M
SPARTEX 854857 WIRE ROPE SHEATH 7 BDLS/19 WIRES 6MM CABLE NU 7 5MM CRY
ROEBUCK ROEBUCK-355445 STEEL WIRE ROPE 6MM 30 METRE COIL
SPARTEX 854853 WIRE ROPE SHEATH 7 BDLS/7 WIRES CRYSTAL A7X7 D.4 MM 20M
SES-STERLING DX2C/25NL CRENULATED GROMMET STRIP NATURAL 25MTRS (L)25 M
SPARTEX 854817 WIRE ROPE STEEL 7 STRANDS OF 7 WIRES CABLE DIA MM 1 5
SPARTEX 854867 WIRE ROPE SHEATH 7 BDLS/19 WIRES 6MM CABLE NU 7 5MM RED