Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Chain hoists and trolleys
(32)
Spring balancers and dynamometers
(13)
Lifting slings and round slings
(152)
Lifting chains, lifting links and lifting hooks
(133)
Hoisting cables, wire rope hoists, winches, tensioners and ropes
(100)
Lifting clamps, lifting attachments, lifting structures and cranes
(186)
Stowing systems
(39)
Lifting equipment
(60)
See Hoisting, lifting and pulling equipment
< Back
Rubix Categories
Equipment
Hoisting, lifting and pulling equipment
Hoisting cables, wire rope hoists, winches, tensioners and ropes
Steel wire ropes
Hoist cable with closed loops
SPARTEX 854605 WIRE ROPE SLG 1 LEG B EYES ALU FERL SWL KG 1550 D.12 2M
SPARTEX 854605 WIRE ROPE SLG 1 LEG B EYES ALU FERL SWL KG 1550 D.12 2M
Cable sling 1 branch coupled aluminum bare loops
References
spartex:
854605
rubix:
217A4738
ean:
3660338102646
Technical specifications
Safe working load SWL
1550
kg
Cable diameter
12
mm
Length
2
m
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 854605 WIRE ROPE SLG 1 LEG B EYES ALU FERL SWL KG 1550 D.12 2M
Galvanized steel cable - textile core .
Operating temperature: -20 °C / +100 °C .
Cardboard packaging Inspired by Standard EN13414-1
Technical specifications
Attributes
Safe working load SWL
1550
kg
Cable diameter
12
mm
Length
2
m
Weight
1.6
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.00
excl. VAT
/
Each
£
25.20
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
SPARTEX 854615 WIRE ROPE SLG 1 LEG EYES T ALU FERL SWL 2700KG D.16 3M
SPARTEX 854617 WIRE ROPE SLG 1 LEG SLID/G LATCH HOOK SWL 1000KG D16 3M
SPARTEX 854613 WIRE ROPE SLG 1 LEG EYES T ALU FERL SWL 2120KG D.14 2M
SPARTEX 854619 WIRE ROPE SKIDDING SWL KG 14400 D.15 4M
SPARTEX 854609 WIRE ROPE SLG 1 LEG B EYES ALU FERL SWL KG 2700 D.16 3M
SPARTEX 854611 WIRE ROPE SLG 1 LEG EYES T ALU FERL SWL 1550KG D.12 2M
SPARTEX 854607 WIRE ROPE SLG 1 LEG B EYES ALU FERL SWL KG 2120 D.14 2M
SPARTEX 854867 WIRE ROPE SHEATH 7 BDLS/19 WIRES 6MM CABLE NU 7 5MM RED
SPARTEX 854819 WIRE ROPE STEEL 7 STRANDS OF 7 WIRES CABLE DIA MM 2
SPARTEX 854625 WIRE ROPE SLG 3 LEGS EYES T ALU FERL SWL 3300KG D.12 2M
SPARTEX 854821 WIRE ROPE STEEL 7 STRANDS OF 7 WIRES CABLE DIA MM 2 5
SPARTEX 854859 WIRE ROPE SHEATH 7 BUNDLES/7 WIRES RED 7 X 7 D.2 MM 25M
SPARTEX 854823 WIRE ROPE STEEL 7 STRANDS OF 7 WIRES CABLE DIA MM 3
SPARTEX 854825 WIRE ROPE STEEL 7 STRANDS OF 7 WIRES CABLE DIA MM 4
SPARTEX 854849 WIRE ROPE SHEATH 7 BDLS/7 WIRES CRYSTAL A7X7 D.2 MM 25M