SPARTEX 854617 WIRE ROPE SLG 1 LEG SLID/G LATCH HOOK SWL 1000KG D16 3M
Cable sling 1 branch sliding hook with safety latch
See technical informationSee documentsReferences
Spartex:854617
Rubix:217A4747
EAN:3660338102707
Documents
Product details : SPARTEX 854617 WIRE ROPE SLG 1 LEG SLID/G LATCH HOOK SWL 1000KG D16 3M
1 bare loop - 1 coupled aluminum thimbled loop
.
Galvanized steel cable - textile core .
Operating temperature: -20 °C / +100 °C .
Cardboard packaging
Galvanized steel cable - textile core .
Operating temperature: -20 °C / +100 °C .
Cardboard packaging
Technical specifications
Attributes
| Safe working load SWL | 1000 kg |
|---|---|
| Cable diameter | 16 mm |
| Length | 3 m |
Show UNSPSC/ECL@SS
£ 80.67 excl. VAT
/ Each
£ 96.80 incl. VAT
- Usually arrives within 14 working days

