Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Chain hoists and trolleys
(32)
Spring balancers and dynamometers
(13)
Lifting slings and round slings
(152)
Lifting chains, lifting links and lifting hooks
(133)
Hoisting cables, wire rope hoists, winches, tensioners and ropes
(100)
Lifting clamps, lifting attachments, lifting structures and cranes
(186)
Stowing systems
(39)
Lifting equipment
(60)
See Hoisting, lifting and pulling equipment
< Back
Rubix Categories
Equipment
Hoisting, lifting and pulling equipment
Hoisting cables, wire rope hoists, winches, tensioners and ropes
Steel wire ropes
Hoist cable with closed loops
SPARTEX 854615 WIRE ROPE SLG 1 LEG EYES T ALU FERL SWL 2700KG D.16 3M
SPARTEX 854615 WIRE ROPE SLG 1 LEG EYES T ALU FERL SWL 2700KG D.16 3M
Cable sling 1 branch coupled aluminum thimbled loops
References
spartex:
854615
rubix:
217A4743
ean:
3660338102691
Technical specifications
Safe working load SWL
2700
kg
Cable diameter
16
mm
Length
2
m
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 854615 WIRE ROPE SLG 1 LEG EYES T ALU FERL SWL 2700KG D.16 3M
Galvanized steel cable - textile core .
Operating temperature: -20 °C / +100 °C .
Cardboard packaging Inspired by Standard EN13414-1
Technical specifications
Attributes
Safe working load SWL
2700
kg
Cable diameter
16
mm
Length
2
m
Weight
3.95
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.07
excl. VAT
/
Each
£
48.08
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
SPARTEX 854611 WIRE ROPE SLG 1 LEG EYES T ALU FERL SWL 1550KG D.12 2M
SPARTEX 854617 WIRE ROPE SLG 1 LEG SLID/G LATCH HOOK SWL 1000KG D16 3M
SPARTEX 854605 WIRE ROPE SLG 1 LEG B EYES ALU FERL SWL KG 1550 D.12 2M
SPARTEX 854613 WIRE ROPE SLG 1 LEG EYES T ALU FERL SWL 2120KG D.14 2M
SPARTEX 854619 WIRE ROPE SKIDDING SWL KG 14400 D.15 4M
SPARTEX 854609 WIRE ROPE SLG 1 LEG B EYES ALU FERL SWL KG 2700 D.16 3M
SPARTEX 854607 WIRE ROPE SLG 1 LEG B EYES ALU FERL SWL KG 2120 D.14 2M
SPARTEX 854621 WIRE ROPE SLG 1 LEG ALU FERRULE SWL 1550KG D.12 2M
SPARTEX 854823 WIRE ROPE STEEL 7 STRANDS OF 7 WIRES CABLE DIA MM 3
SES-STERLING DX3C/20NL CRENULATED GROMMET STRIP - NATURAL 20MTR (L)20
SPARTEX 854611 WIRE ROPE SLG 1 LEG EYES T ALU FERL SWL 1550KG D.12 2M
SPARTEX 854841 WIRE ROPE S STEEL 7 STR&S/7 WIRES DIAM 4 MM LONG 25 M
SES-STERLING DX2P/25NL PLAIN GROMMET STRIP - NATURAL 25MTRS (L)25 M X
ROEBUCK ROEBUCK-355443 STEEL WIRE ROPE 4MM COIL 30M
SPARTEX 854825 WIRE ROPE STEEL 7 STRANDS OF 7 WIRES CABLE DIA MM 4