References
Dormer:C13518.0
Rubix:1068451
EAN:7320760057575



Product details : DORMER C13518.0 DRILL 18.00 MM 5984622
HSS-E-PM Mid-length key-way cutter with weld-on shaft DIN 844L N 30° uncoated 2-cutter for non-alloyed steel <700 N/mm². Nickel and copper alloys.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
Technical specifications
Attributes
| Diameter | 18 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 16 mm |
| Number of teeth | 2 |
| Total length | 123 mm |
| Cutting material | hss-e |
| Machining material | unalloyed steel, nickel and copper alloys |
| Cutting angle | 30 ° |
| Capacity length | 74.5 mm |
Show UNSPSC/ECL@SS
£ 95.33 excl. VAT
/ Each
£ 114.40 incl. VAT
- Usually arrives within 14 working days
