WALTER M4003-050-B22-04-6.5 MILLING CUTTER 7021552


Miller body with smooth bore M4003-050-B22-04-6.5

References
walter:M4003-050-B22-04-6.5
rubix:2593720
manufacturer :7021552
brand logo
brand logo
Technical specifications
Diameter50 mm
Reaming diameter22 mm
Z4 mm
See all Specifications

Product details : WALTER M4003-050-B22-04-6.5 MILLING CUTTER 7021552


Garde milling cutter- milling cutter tool.

Technical specifications


Attributes
Diameter50 mm
Reaming diameter22 mm
Z4 mm
Internal coolingYes
Type of tool tip attachmentSmooth recess
Show UNSPSC/ECL@SS
£ 421.32 excl. VAT
/ Each
£ 505.58 incl. VAT
  • Usually arrives within 14 working days