SPARTEX SLOTTED COUNTERSUNK HD SCR A2-50 1.2X3 0963212 3
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF1,2X3EFA2-50
Rubix:268A6433
Manufacturer :0963212 3
EAN:4043377282200


Technical specifications
| Threading diameter | 1.2 mm |
|---|---|
| Length | 3 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX SLOTTED COUNTERSUNK HD SCR A2-50 1.2X3 0963212 3
Slotted countersunk head screws A2-50 1,2X3 DIN 963
Technical specifications
Attributes
| Threading diameter | 1.2 mm |
|---|---|
| Length | 3 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 963 |
| Metrical diameter | m1.2 |
| Type of imprint | slotted (sl) |
| Quality Grade | a2-50 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 67.80 excl. VAT
/ 1,000 pieces
£ 81.36 incl. VAT
- Usually arrives within 14 working days
Threading diameter
1.2 mm
Length
3 mm
Material/finishing
Metrical diameter
m1.2