SPARTEX SLOTTED COUNTERSUNK HD SCR A2-70 18X140 0963218 140
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF18X140EFA2-70
Rubix:268A6641
Manufacturer :0963218 140
EAN:4043377109309


Technical specifications
| Threading diameter | 18 mm |
|---|---|
| Length | 140 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX SLOTTED COUNTERSUNK HD SCR A2-70 18X140 0963218 140
Slotted countersunk head screws A2-70 18X140 DIN 963
Technical specifications
Attributes
| Threading diameter | 18 mm |
|---|---|
| Length | 140 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 963 |
| Metrical diameter | m18 |
| Type of imprint | slotted (sl) |
| Quality Grade | a2-70 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 153.41 excl. VAT
/ 10 pieces
£ 184.09 incl. VAT
- Usually arrives within 14 working days
Threading diameter
18 mm
Length
140 mm
Material/finishing
Metrical diameter
m18