SPARTEX SLOTTED COUNTERSUNK HD SCR A2-50 2.5X20 0963225 20
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF2,5X20EFA2-50
Rubix:268A6705
Manufacturer :0963225 20
EAN:4043377109668


Technical specifications
| Threading diameter | 2.5 mm |
|---|---|
| Length | 20 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX SLOTTED COUNTERSUNK HD SCR A2-50 2.5X20 0963225 20
Slotted countersunk head screws A2-50 2,5X20 DIN 963
Technical specifications
Attributes
| Threading diameter | 2.5 mm |
|---|---|
| Length | 20 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 963 |
| Metrical diameter | m2.5 |
| Type of imprint | slotted (sl) |
| Quality Grade | a2-50 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 9.50 excl. VAT
/ 1,000 pieces
£ 11.40 incl. VAT
- Usually arrives within 14 working days
Threading diameter
2.5 mm
Length
20 mm
Material/finishing
Metrical diameter
m2.5