SPARTEX SLOTTED COUNTERSUNK HD SCR A4-50 2.5X25 0963425 25
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF2,5X25EFA4-50
Rubix:268A6710
Manufacturer :0963425 25
EAN:4043377112118


Technical specifications
| Threading diameter | 2.5 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX SLOTTED COUNTERSUNK HD SCR A4-50 2.5X25 0963425 25
Slotted countersunk head screws A4-50 2,5X25 DIN 963
Technical specifications
Attributes
| Threading diameter | 2.5 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 963 |
| Metrical diameter | m2.5 |
| Type of imprint | slotted (sl) |
| Quality Grade | a4-50 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 8.70 excl. VAT
/ 500 pieces
£ 10.44 incl. VAT
- Usually arrives within 14 working days
Threading diameter
2.5 mm
Length
25 mm
Material/finishing
Metrical diameter
m2.5