SPARTEX SLOTTED COUNTERSUNK HD SCR A2-70 6X55 096326 55
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF6X55EFA2-70
Rubix:268A6940
Manufacturer :096326 55
EAN:4043377110596


Technical specifications
| Length | 55 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 963 |
Product details : SPARTEX SLOTTED COUNTERSUNK HD SCR A2-70 6X55 096326 55
Slotted countersunk head screws A2-70 6X55 DIN 963
Technical specifications
Attributes
| Length | 55 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 963 |
| Metrical diameter | M6 |
| Type of imprint | slotted (sl) |
| Quality Grade | A2-70 |
| Threading diameter | 6 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 14.04 excl. VAT
/ 200 pieces
£ 16.85 incl. VAT
- Usually arrives within 14 working days
Length
55 mm
Material/finishing
Metrical diameter
M6