SPARTEX SLOTTED COUNTERSUNK HD SCR A4-70 6X65 096346 65
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF6X65EFA4-70
Rubix:268A6945
Manufacturer :096346 65
EAN:4043377113009


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 65 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX SLOTTED COUNTERSUNK HD SCR A4-70 6X65 096346 65
Slotted countersunk head screws A4-70 6X65 DIN 963
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 65 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 963 |
| Metrical diameter | m6 |
| Type of imprint | slotted (sl) |
| Quality Grade | a4-70 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 36.12 excl. VAT
/ 200 pieces
£ 43.34 incl. VAT
- Usually arrives within 14 working days
Threading diameter
6 mm
Length
65 mm
Material/finishing
Metrical diameter
m6