SPARTEX SLOTTED COUNTERSUNK HD SCR A4-70 6X80 096346 80
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF6X80EFA4-70
Rubix:268A6953
Manufacturer :096346 80
EAN:4043377113030


Technical specifications
| Length | 80 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 963 |
Product details : SPARTEX SLOTTED COUNTERSUNK HD SCR A4-70 6X80 096346 80
Slotted countersunk head screws A4-70 6X80 DIN 963
Technical specifications
Attributes
| Length | 80 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 963 |
| Metrical diameter | M6 |
| Type of imprint | slotted (sl) |
| Quality Grade | A4-70 |
| Threading diameter | 6 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 33.62 excl. VAT
/ 200 pieces
£ 40.34 incl. VAT
- Usually arrives within 14 working days
Length
80 mm
Material/finishing
Metrical diameter
M6