References
Spartex:VMTCF1,4X3EFA2-50
Rubix:268A6007
Manufacturer :0084214 3
EAN:4043377007285


Technical specifications
| Threading diameter | 1.4 mm |
|---|---|
| Length | 3 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX SLOTTED CHEESE HD SCR A2-50 1.4X3 0084214 3
Slotted cheese head screws A2-50 1,4X3 DIN 84
Technical specifications
Attributes
| Threading diameter | 1.4 mm |
|---|---|
| Length | 3 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 84 |
| Metrical diameter | m1.4 |
| Type of imprint | slotted (sl) |
| Quality Grade | a2-50 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 87.50 excl. VAT
/ 1,000 pieces
£ 105.00 incl. VAT
- Usually arrives within 14 working days
Threading diameter
1.4 mm
Length
3 mm
Material/finishing
Standard
Metrical diameter
m1.4