SPARTEX SLOTTED CHEESE HD SCR A2-50 1.6X18 0084216 18
Slotted pan head screws
See technical informationReferences
Spartex:VMTCF1,6X18EFA2-50
Rubix:268A6025
Manufacturer :0084216 18
EAN:4043377007377


Technical specifications
| Length | 18 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 84 |
Product details : SPARTEX SLOTTED CHEESE HD SCR A2-50 1.6X18 0084216 18
Slotted cheese head screws A2-50 1,6X18 DIN 84
Technical specifications
Attributes
| Length | 18 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 84 |
| Metrical diameter | M1.6 |
| Type of imprint | slotted (sl) |
| Quality Grade | A2-50 |
| Threading diameter | 1.6 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 70.70 excl. VAT
/ 1,000 pieces
£ 84.84 incl. VAT
- Usually arrives within 14 working days
Length
18 mm
Material/finishing
Standard
Metrical diameter
M1.6