Slotted pan head screws
Threading diameter | 10 mm |
---|---|
Length | 30 mm |
Material/finishing | stainless steel a4 |
Threading diameter | 10 mm |
---|---|
Length | 30 mm |
Material/finishing | stainless steel a4 |
Standard | din 84 |
Thread surface | total |
Shape of head | cylindrical |
Class | 70 |
Type of imprint | split |
Type of threading | metric |
In stock: Next day delivery