References
Spartex:VMTCF2,5X3EFA4-50
Rubix:268A6100
Manufacturer :0084425 3
EAN:4043377009678


Technical specifications
| Length | 3 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 84 |
Product details : SPARTEX SLOTTED CHEESE HD SCR A4-50 2.5X3 0084425 3
Slotted cheese head screws A4-50 2,5X3 DIN 84
Technical specifications
Attributes
| Length | 3 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 84 |
| Metrical diameter | M2.5 |
| Type of imprint | slotted (sl) |
| Quality Grade | A4-50 |
| Threading diameter | 2.5 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 13.30 excl. VAT
/ 1,000 pieces
£ 15.96 incl. VAT
- Usually arrives within 14 working days
Length
3 mm
Material/finishing
Standard
Metrical diameter
M2.5