Slotted pan head screws
Threading diameter | 1.6 mm |
---|---|
Length | 6 mm |
Material/finishing | stainless steel a2 |
Threading diameter | 1.6 mm |
---|---|
Length | 6 mm |
Material/finishing | stainless steel a2 |
Standard | din 85 |
Thread surface | total |
Shape of head | rounded |
Class | 50 |
Type of imprint | split |
Type of threading | metric |
Usually arrives within 14 working days