SPARTEX VMTCLF2.5X20EFA2-50-SLOTTED PAN HEAD SCREW A2-50 2.5X20
Slotted pan head screws
See technical informationReferences
Spartex:VMTCLF2,5X20EFA2-50
Rubix:264A9178
Manufacturer :0085225 20
EAN:4043377011091


Technical specifications
| Threading diameter | 2.5 mm |
|---|---|
| Length | 20 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX VMTCLF2.5X20EFA2-50-SLOTTED PAN HEAD SCREW A2-50 2.5X20
Slotted pan head screws A2-50 2,5X20 DIN 85
Technical specifications
Attributes
| Threading diameter | 2.5 mm |
|---|---|
| Length | 20 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 85 |
| Metrical diameter | m2.5 |
| Type of imprint | slotted (sl) |
| Shape of head | rounded |
| Quality Grade | a2-50 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 16.00 excl. VAT
/ 1,000 pieces
£ 19.20 incl. VAT
- In stock: Next day delivery
Threading diameter
Length
20 mm