References
Spartex:VMTCLF4X50EFA2-50
Rubix:268A6366
Manufacturer :008524 50
EAN:4043377011510


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX SLOTTED PAN HD SCR A2-50 4X50 008524 50
Slotted pan head screws A2-50 4X50 DIN 85
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 50 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 85 |
| Metrical diameter | m4 |
| Type of imprint | slotted (sl) |
| Shape of head | rounded |
| Quality Grade | a2-50 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 16.75 excl. VAT
/ 500 pieces
£ 20.10 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
50 mm