SPARTEX SLOTTED PAN HD TAPPING SCR A2 5.5X13 7971255 13
Slotted pan head tapping screws
See technical informationReferences
Spartex:VTTCF5,5X13EFA2
Rubix:269A1906
Manufacturer :7971255 13
EAN:4043377155375


Technical specifications
| Threading diameter | 5.5 mm |
|---|---|
| Length | 13 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX SLOTTED PAN HD TAPPING SCR A2 5.5X13 7971255 13
Slotted pan head tapping screws A2 5,5X13 DIN 7971
Technical specifications
Attributes
| Threading diameter | 5.5 mm |
|---|---|
| Length | 13 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | slotted (sl) |
| Standard | din 7971 |
| Shape of head | cylindrical slotted |
| Type of threading | sheet metal |
| Quality Grade | a2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 26.60 excl. VAT
/ 1,000 pieces
£ 31.92 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
13 mm