SPARTEX SLOTTED PAN HD TAPPING SCR A2 5.5X45 7971255 45
Slotted pan head tapping screws
See technical informationReferences
Spartex:VTTCF5,5X45EFA2
Rubix:269A1913
Manufacturer :7971255 45
EAN:4043377155443


Technical specifications
| Threading diameter | 5.5 mm |
|---|---|
| Length | 45 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX SLOTTED PAN HD TAPPING SCR A2 5.5X45 7971255 45
Slotted pan head tapping screws A2 5,5X45 DIN 7971
Technical specifications
Attributes
| Threading diameter | 5.5 mm |
|---|---|
| Length | 45 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | slotted (sl) |
| Standard | DIN 7971 |
| Shape of head | cylindrical slotted |
| Type of threading | sheet metal |
| Quality Grade | A2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 11.06 excl. VAT
/ 200 pieces
£ 13.27 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
45 mm