FESTO 153353 PUSH-IN T-FITTING QSMT-M3-4


Push-In T-Fitting

References
festo:QSMT-M3-4
rubix:133A7705
manufacturer :153353
ean:4052568034139
QSMT-M3-4 Push-in T-fitting
brand logo
Technical specifications
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
See all Specifications

Product details : FESTO 153353 PUSH-IN T-FITTING QSMT-M3-4


Push-in T-fitting QSMT-M3-4 360° orientable, male thread with external Hexagon. Size=Mini, Nominal size=1,3 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistic Weight4 g
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Profilemini
Connection 24
Show UNSPSC/ECL@SS
£ 69.80 excl. VAT
/ 10 pieces
£ 83.76 incl. VAT
  • Delivery usually within ( 11 ) days