FESTO 579071 PROXIMITY SWITCH SDBT-MS-20NL-ZN-E-5-LE-&
Proximity switch SDBT-BSW
See technical informationSee documentsReferences
Festo:SDBT-MS-20NL-ZN-E-5-LE-EX6
Rubix:208A1460
Manufacturer :579071
EAN:4052568262952

Documents
Product details : FESTO 579071 PROXIMITY SWITCH SDBT-MS-20NL-ZN-E-5-LE-&
Electronic proximity switch for T-slot, can be inserted from above, welding field resistant 50-60Hz AC and 1000Hz MFDC
Strengths
- Measuring principle: magneto-resistive
- Welding field immune
- Resistant to welding spatter
- For contactless piston rod position sensing on Festo pneumatic cylinders, especially the hinge cylinders DW/DWA/DWB/DWC for the automotive and tier 1 supplier industry
- Insertable in the slot from above, screw-clamped
- LED switching status indication
- Cable length 0.3 ... 5 m
Technical specifications
Attributes
| Type | sdbt-ms |
|---|---|
| Min. tension | 7.5 V |
| Max. tension | 18 V |
| Material | reinforced pa, high-alloy stainless steel (housing);tpe-u (pur) (cable sheath);pp (insulating sheath) |
| Cable length | 5 m |
| Min. temperature | -40 °C |
| Max. temperature | 85 °C |
Show UNSPSC/ECL@SS
£ 47.68 excl. VAT
/ Each
£ 57.22 incl. VAT
- In stock: Next day delivery