Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Smooth-bore millers
Smooth-bore millers
HSS smooth-bore miller
WALTER F4042R.W20.020.Z03.10 MILLING CUTTERS 6563685
WALTER F4042R.W20.020.Z03.10 MILLING CUTTERS 6563685
Milling Cutter
References
walter:
F4042R.W20.020.Z03.10
rubix:
276A1761
manufacturer :
6563685
Technical specifications
Diameter
20
mm
Number of teeth
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : WALTER F4042R.W20.020.Z03.10 MILLING CUTTERS 6563685
ALTIUS
Strengths
•Reinforced design
2 cutting edges per indexable insert
Applications
Machining
Technical specifications
Attributes
Diameter
20
mm
Number of teeth
3
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
470.33
excl. VAT
/
Each
£
564.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE RIPPER SHELL MILL HSS CO8% 8/10 TEETH 80 MM BORE 27 MM 867547
SECO 335.19-125.04.40-7 MILLING 33519 TOOLS 75090190
SECO R335.18-160.20.40-7N MILLING 335.18 TOOLS 02469600
WALTER F4042.B40.125.Z10.15 MILLING CUTTERS 6049049
CUTLINE RIPPER SHELL MILL HSS CO8% 8/10 TEETH 50 MM BORE 22 MM 867545
CUTLINE FINISHING SHELL MILL HSS CO8% 8/10 TEETH 63MM BORE 27MM 867551
CUTLINE FINISHING SHELL MILL HSS CO8% 8/10 TEETH 80MM BORE 27MM 867552
CUTLINE RIPPER SHELL MILL HSS CO8% 8/10 TEETH 63 MM BORE 27 MM 867546
CUTLINE FINISHING SHELL MILL HSS CO8% 8/10 TEETH 50MM BORE 22MM 867550
SECO R335.18-2550.0-12.3N MILLING 335.18 TOOLS 02449125
WALTER F4042.B22.050.Z03.15 MILLING CUTTERS 6078057
CUTLINE FINISHNG SHELL MILL HSS CO8% 8/10 TEETH 100MM BORE 32MM 867553
SANDVIK 745-080Q27-21M 6702219
CUTLINE RIPPER SHELL MILL HSS CO8% 8/10 TEETH 100 MM BORE 32 MM 867548
CUTLINE RIPPER SHELL MILL HSS CO8% 8/10 TEETH 80 MM BORE 27 MM 867547