WALTER F4042.B22.050.Z03.15 MILLING CUTTERS 6078057

Milling Cutter

See technical informationSee documents
References
Walter:F4042.B22.050.Z03.15
Rubix:276A2222
Manufacturer :6078057
brand logo
Technical specifications
Diameter22 mm
Number of teeth3
See all Specifications
Documents

Product details : WALTER F4042.B22.050.Z03.15 MILLING CUTTERS 6078057


ALTIUS

Strengths

•2 Cutting edges per indexable insert

Applications

Machining

Technical specifications


Attributes
Diameter22 mm
Number of teeth3
Cutting materialhss-e
Show UNSPSC/ECL@SS
£ 631.83 excl. VAT
/ Each
£ 758.20 incl. VAT
  • Usually arrives within 14 working days