WALTER F4042.B40.125.Z10.15 MILLING CUTTERS 6049049

Milling Cutter

See technical informationSee documents
References
Walter:F4042.B40.125.Z10.15
Rubix:291A2967
Manufacturer :6049049
brand logo
Technical specifications
Diameter40 mm
Number of teeth10
See all Specifications
Documents

Product details : WALTER F4042.B40.125.Z10.15 MILLING CUTTERS 6049049


ALTIUS

Strengths

•2 Cutting edges per indexable insert

Applications

Machining

Technical specifications


Attributes
Diameter40 mm
Number of teeth10
Cutting materialhss-e
Show UNSPSC/ECL@SS
£ 1,368.50 excl. VAT
/ Each
£ 1,642.20 incl. VAT
  • Usually arrives within 14 working days