• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(460)
  • Drilling(22,517)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,109)
  • Electro-erosion equipment(33)
  • Abrasives(6,357)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Smooth-bore millers
Smooth-bore millers
HSS smooth-bore miller
SECO R335.18-2550.0-12.3N MILLING 335.18 TOOLS 02449125

SECO R335.18-2550.0-12.3N MILLING 335.18 TOOLS 02449125


HSS smooth-bore miller Seco Tools

References
seco tools:R3351825500123N
rubix:258A2838
ean:00662885082368
brand logo
brand logo

Product details
Technical specifications

Product details : SECO R335.18-2550.0-12.3N MILLING 335.18 TOOLS 02449125


Technical specifications


Attributes
No attributes to display for this product
£ 386.59 excl. VAT
/ Each
£ 463.91 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

CUTLINE RIPPER SHELL MILL HSS CO8% 8/10 TEETH 50 MM BORE 22 MM 867545CUTLINE FINISHING SHELL MILL HSS CO8% 8/10 TEETH 63MM BORE 27MM 867551SECO 335.19-125.04.40-7 MILLING 33519 TOOLS 75090190SECO R335.18-160.20.40-7N MILLING 335.18 TOOLS 02469600WALTER F4042.B22.050.Z03.15 MILLING CUTTERS 6078057SANDVIK 745-080Q27-21M 6702219WALTER F4042R.W20.020.Z03.10 MILLING CUTTERS 6563685CUTLINE FINISHING SHELL MILL HSS CO8% 8/10 TEETH 50MM BORE 22MM 867550WALTER F4042.B40.125.Z10.15 MILLING CUTTERS 6049049CUTLINE FINISHING SHELL MILL HSS CO8% 8/10 TEETH 80MM BORE 27MM 867552CUTLINE RIPPER SHELL MILL HSS CO8% 8/10 TEETH 100 MM BORE 32 MM 867548CUTLINE RIPPER SHELL MILL HSS CO8% 8/10 TEETH 63 MM BORE 27 MM 867546CUTLINE FINISHNG SHELL MILL HSS CO8% 8/10 TEETH 100MM BORE 32MM 867553CUTLINE RIPPER SHELL MILL HSS CO8% 8/10 TEETH 80 MM BORE 27 MM 867547CUTLINE RIPPER SHELL MILL HSS CO8% 8/10 TEETH 50 MM BORE 22 MM 867545

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories