SNL Plummer block housing
Inner diameter | 65 mm |
---|---|
Shaft Height | 80 mm |
Inner diameter | 65 mm |
---|---|
Shaft Height | 80 mm |
Fixation centre-to-centre distance | 80 mm |
Height | 149 mm |
Length | 275 mm |
Series | SNL |
Number of holes | 2 |
Outer diameter | 120 mm |
Width | 110 mm |
Usually arrives within 14 working days