Plummer Block Housing
Inner diameter | 170 mm |
---|---|
Shaft Height | 190 mm |
Logistic Weight | 97600 g |
---|---|
Inner diameter | 170 mm |
Shaft Height | 190 mm |
Fixation centre-to-centre distance | 190 mm |
Height | 375 mm |
Length | 560 mm |
Series | SNL |
Number of holes | 4 |
Width | 255 mm |
Usually arrives within 14 working days