Ball Bearing
Inner diameter | 35 mm |
---|---|
Shaft Height | 47.6 mm |
Logistics dimensions (L x W x H) | 150x100x52 mm |
---|---|
Logistic Weight | 1522 g |
Inner diameter | 35 mm |
Shaft Height | 47.6 mm |
Material | Cast Iron |
Fixation centre-to-centre distance | 80 mm |
Height | 95 mm |
Length | 110 mm |
Series | UCPA200 |
Number of holes | 2 |
Outer diameter | 72 mm |
Width | 42.9 mm |
Usually arrives within 14 working days