Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Gardening tools
Shovel for gardening tool
ECLIPSE 228BHM SOLID SOCKET SHOVEL NO.2 TAPER-MYD
ECLIPSE 228BHM SOLID SOCKET SHOVEL NO.2 TAPER-MYD
Solid socket shovels
References
eclipse:
228BHM
rubix:
016757
Technical specifications
Shape of head
Taper
Handle
Metal YD
Product details
Technical specifications
Product details : ECLIPSE 228BHM SOLID SOCKET SHOVEL NO.2 TAPER-MYD
The products in this range are manufactured to exacting standards providing strength and durability in use. Solid forged heads finished with hammer epoxy coating and fitted with 28in varnished ash handles.
Technical specifications
Attributes
Shape of head
Taper
Handle
Metal YD
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.88
excl. VAT
/
Each
£
29.86
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
RICHARD CARTER 41 INCH SQUARE EYE ECONOMY MAUL HANDLE
SPEAR & JACKSON ELEMENTS HAND TROWEL
HILLBRUSH PSH2G 320MM T-GRIP SHOVEL GREEN
RICHARD CARTER TREADED SPADE SOLID SOCKET X POLYFIBRE YD
"CHARLES BENTLEY PLASTIC SNOW SHOVEL WOODEN HANDLE (16 1/2"")"
SPEAR & JACKSON NEVERBEND INSU TREADED CABLE LAYING SHOVEL
HILLBRUSH PSH2B 320MM T-GRIP SHOVEL BLUE
SPARTEX ROUND SPADE WITH TURN-UP, WITHOUT HANDLE WIDTH CM 27 845554
WOLF GARTEN LUSM MULTI-CHANGE HAND TROWEL
HILLBRUSH SCOOP2W 146MM SEAMLESS HAND SCOOP WHITE
SPARTEX SQUARE SHOVEL, WITHOUT HANDLE WIDTH CM 23 845542
SPEAR & JACKSON NEVERBEND INSU TREADED TAPER MOUTH SHOVEL
SPEAR & JACKSON NEVERBEND STAINLESS STEEL TROWEL
BULLDOG POWERLITE GENERAL SERVICE SHOVEL 5GSPL
BULLDOG POWERLITE NEWCASTLE 16 INCH DRAINER SHOVEL