References
NTN:AHX2319
Rubix:205A1525
EAN:3413520002800

Product details : SNR AHX2319 ACCESSORIES
Withdrawal sleeve
Withdrawal sleeve NTN
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 104x104x85 mm |
|---|---|
| Logistic Weight | 888 g |
| Inner diameter | 90 mm |
| Width | 85 mm |
| Outer diameter | 85 mm |
| Series | ahx2300 |
| Weight | 880 kg |
Show UNSPSC/ECL@SS
£ 66.14 excl. VAT
/ Each
£ 79.37 incl. VAT
- Delivery usually within ( 3 ) days
