Withdrawal Sleeve
Inner diameter | 115 mm |
---|---|
Male thread | M 130x2 |
Width | 93 mm |
Logistics dimensions (L x W x H) | 93x130x130 mm |
---|---|
Logistic Weight | 1000 g |
Inner diameter | 115 mm |
Male thread | M 130x2 |
Width | 93 mm |
Outer diameter | 130 mm |
Usually arrives within 14 working days