AOH3064G-AKN WITHDRAWAL SLEEVE WITH OIL DUCT AOH 3064 G


WITHDRAWAL SLEEVES

References
akn from mecaline:AOH3064G-AKN
rubix:239A0415
manufacturer :890599
ean:4055953014426
brand logo
brand logo
Technical specifications
Inner diameter300 mm
Male threadTr 340x5
Width149 mm
See all Specifications

Product details : AOH3064G-AKN WITHDRAWAL SLEEVE WITH OIL DUCT AOH 3064 G


Withdrawal Sleeves are suitable for mounting bearings with a tapered bore on stepped shafts with a cylindrical seat. Since the bearing is usually supported against a shaft shoulder, the sleeve is pressed into the bore until the required bearing clearance is achieved. By screwing on a removal nut,the sleeve can be pulled out from under the bearing during dismantling
Withdrawal sleeves AOH - main dimensions according to DIN 5416 and oil ducts on the outer and inner diameter

Technical specifications


Attributes
Inner diameter300 mm
Male threadTr 340x5
Width149 mm
SeriesAOH30
MaterialSteel
Outer diameter320 mm
Weight15.6 kg
Show UNSPSC/ECL@SS
£ 2,150.52 excl. VAT
/ Each
£ 2,580.62 incl. VAT
  • Usually arrives within 14 working days