References
NTN:AHX3130
Rubix:205A1555
EAN:3413520003104

Product details : SNR AHX3130 ACCESSORIES
Withdrawal sleeve
Withdrawal sleeve NTN
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 165x165x96 mm |
|---|---|
| Logistic Weight | 1785 g |
| Inner diameter | 145 mm |
| Width | 96 mm |
| Outer diameter | 96 mm |
| Series | ahx3100 |
| Weight | 1.79 kg |
Show UNSPSC/ECL@SS
£ 154.09 excl. VAT
/ Each
£ 184.91 incl. VAT
- Delivery usually within ( 3 ) days
