References
SKF:AHX 2326 G
Rubix:105A2198
Manufacturer :97179
EAN:7316570514124

Product details : SKF WITHDRAWAL SLEEVE AHX 2326 G
Bearing accessories Tapered sleeve
Technical specifications
Attributes
| Logistic Weight | 1860 g |
|---|---|
| Inner diameter | 125 mm |
| Male thread | m140x2 |
| Width | 115 mm |
| Outer diameter | 140 mm |
Show UNSPSC/ECL@SS
£ 246.07 excl. VAT
/ Each
£ 295.28 incl. VAT
- Delivery usually within ( 3 ) days
