References
SNR:AOH3172G
Rubix:205A1655
Manufacturer :AOH.3172.G
EAN:3413520488581



Product details : SNR AOH3172G ACCESSORIES
Withdrawal sleeve, hydraulic
Technical specifications
Attributes
| Inner diameter | 340 mm |
|---|---|
| Width | 229 mm |
| Series | aoh3100 |
| Weight | 30.6 kg |
Show UNSPSC/ECL@SS
£ 2,800.18 excl. VAT
/ Each
£ 3,360.22 incl. VAT
- Usually arrives within 14 working days
