AOH2344-AKN WITHDRAWAL SLEEVE WITH OIL DUCT AOH 2344


WITHDRAWAL SLEEVES

References
akn from mecaline:AOH2344-AKN
rubix:239A0388
manufacturer :890589
ean:4055953008654
brand logo
brand logo
Technical specifications
Inner diameter200 mm
Male threadTr 240x4
Width181 mm
See all Specifications

Product details : AOH2344-AKN WITHDRAWAL SLEEVE WITH OIL DUCT AOH 2344


Withdrawal Sleeves are suitable for mounting bearings with a tapered bore on stepped shafts with a cylindrical seat. Since the bearing is usually supported against a shaft shoulder, the sleeve is pressed into the bore until the required bearing clearance is achieved. By screwing on a removal nut,the sleeve can be pulled out from under the bearing during dismantling
Withdrawal sleeves AOH - main dimensions according to DIN 5416 and oil ducts on the outer and inner diameter

Technical specifications


Attributes
Inner diameter200 mm
Male threadTr 240x4
Width181 mm
SeriesAOH23
MaterialSteel
Outer diameter220 mm
Weight13.5 kg
Show UNSPSC/ECL@SS
£ 906.34 excl. VAT
/ Each
£ 1,087.61 incl. VAT
  • Usually arrives within 14 working days