AH315-AKN WITHDRAWAL SLEEVE AH 315


WITHDRAWAL SLEEVES

References
akn from mecaline:AH315-AKN
rubix:239A0315
manufacturer :890531
ean:4055953010893
brand logo
brand logo
Technical specifications
Inner diameter70 mm
Male threadM 85x2
Width45 mm
See all Specifications

Product details : AH315-AKN WITHDRAWAL SLEEVE AH 315


Withdrawal Sleeves are suitable for mounting bearings with a tapered bore on stepped shafts with a cylindrical seat. Since the bearing is usually supported against a shaft shoulder, the sleeve is pressed into the bore until the required bearing clearance is achieved. By screwing on a removal nut,the sleeve can be pulled out from under the bearing during dismantling
Withdrawal sleeves AH(X) main dimensions according to DIN 5416

Technical specifications


Attributes
Inner diameter70 mm
Male threadM 85x2
Width45 mm
SeriesAH3
MaterialSteel
Outer diameter75 mm
Weight0.31 kg
Show UNSPSC/ECL@SS
£ 74.53 excl. VAT
/ Each
£ 89.44 incl. VAT
  • Usually arrives within 14 working days