References
SNR:ESFC209
Rubix:205A2370
Manufacturer :ESFC.209
EAN:3413529509829




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 30.2 mm |
| Fixation centre-to-centre distance | 132 mm |
Product details : SNR ESFC209 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Round flange bearing unit with centering boss and 4 mounting holes, re-greasable, insert with one-sided extended inner ring and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 30.2 mm |
| Fixation centre-to-centre distance | 132 mm |
| Material | grey cast iron |
| Length | 160 mm |
| Series | esfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 31850 N |
| Outer diameter | 85 mm |
| Weight | 2.44 kg |
Show UNSPSC/ECL@SS
£ 38.52 excl. VAT
/ Each
£ 46.22 incl. VAT
- Delivery usually within ( 3 ) days