References
SNR:EXFCE204T20
Rubix:205A3066
EAN:3413521164019




Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 34 mm |
| Fixation centre-to-centre distance | 78 mm |
Documents
Product details : SNR EXFCE204T20 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,labyrinth seal, for high-temp. applications
Housing made of cast iron, insert deep-groove ball bearing with eccentric locking ring, labyrinth seal, for high-temperature applications
Strengths
-JIS and ISO ranges in one-piece design
-Robust stainless steel protective covers available for many housings
-The AGR insert bearing represents our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert bearing is ideal for applications where contamination by dry particles and moisture is problematic and/or where heavy mechanical shocks are to be expected.
Features: high-performance, maintenance-free lubricating grease, robust contact seal, corrosion protection via zinc-plated surfaces.
-Robust stainless steel protective covers available for many housings
-The AGR insert bearing represents our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert bearing is ideal for applications where contamination by dry particles and moisture is problematic and/or where heavy mechanical shocks are to be expected.
Features: high-performance, maintenance-free lubricating grease, robust contact seal, corrosion protection via zinc-plated surfaces.
Applications
The SNR range of self-aligning bearings offers excellent value for money and provides solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, material handling equipment, packaging machines, conveyor systems and many more.
The SNR portfolio provides all the products you need at every stage of your production.
The SNR portfolio provides all the products you need at every stage of your production.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 105x105x45 mm |
|---|---|
| Logistic Weight | 590 g |
| Inner diameter | 20 mm |
| Width | 34 mm |
| Fixation centre-to-centre distance | 78 mm |
| Material | cast iron |
| Series | exfce200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Outer diameter | 47 mm |
| Weight | 0.59 kg |
Show UNSPSC/ECL@SS
£ 29.65 excl. VAT
/ Each
£ 35.58 incl. VAT
- Usually arrives within 14 working days