References
SNR:ESFC205N
Rubix:205A2363
EAN:3413529521883




Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 21.4 mm |
| Fixation centre-to-centre distance | 90 mm |
Documents
Product details : SNR ESFC205N BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Round flange bearing unit with centering boss and 4 mounting holes, relubricatable, insert with one-sided extended inner ring and eccentric ring, groove in the housing for securing the protective cap.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x120x40 mm |
|---|---|
| Logistic Weight | 620 g |
| Inner diameter | 25 mm |
| Width | 21.4 mm |
| Fixation centre-to-centre distance | 90 mm |
| Material | grey cast iron |
| Length | 115 mm |
| Series | esfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 52 mm |
| Weight | 0.94 kg |
Show UNSPSC/ECL@SS
£ 22.56 excl. VAT
/ Each
£ 27.07 incl. VAT
- Usually arrives within 14 working days