References
RHP:SFT12
Rubix:158A9297
Manufacturer :SFT12 R
EAN:00747023027125


Technical specifications
| Inner diameter | 12 mm |
|---|---|
| Width | 32.9 mm |
| Fixation centre-to-centre distance | 76.5 mm |
Product details : RHP HOUSED BEARING UNIT SFT12
Standard series, one-piece rigid bearing housing in high-quality cast iron.
SFT12 - RHP Cast Iron Flange Bearing Unit - 12mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 400 g |
|---|---|
| Inner diameter | 12 mm |
| Width | 32.9 mm |
| Fixation centre-to-centre distance | 76.5 mm |
| Material | cast iron |
| Height | 52.5 mm |
| Length | 98.5 mm |
| Series | sft |
| Total bearing width | 27.38 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 4800 N |
| Basic dynamic load, radial - Cr | 9550 N |
| Outer diameter | 40 mm |
| Weight | 0.4 kg |
| Mounting typ | 2-bolt flange (2-hole flanged unit) |
Show UNSPSC/ECL@SS
£ 24.09 excl. VAT
/ Each
£ 28.91 incl. VAT
- In stock: Next day delivery