Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Housing units
Flanged bearing housing unit
SKF FYTB25LF BALL BEARING UNIT
SKF FYTB25LF BALL BEARING UNIT
Flanged ball bearing unit
References
skf:
FYTB 25 LF
rubix:
235A3072
manufacturer :
428842
ean:
7316574722716
Technical specifications
Inner diameter
25
mm
Width
40
mm
See all Specifications
Product details
Technical specifications
Product details : SKF FYTB25LF BALL BEARING UNIT
Strengths
- Resist high levels of contamination
- Accommodate relatively heavy loads
Technical specifications
Attributes
Logistic Weight
578,5
g
Inner diameter
25
mm
Width
40
mm
Outer diameter
124
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.21
excl. VAT
/
Each
£
59.05
incl. VAT
Usually arrives within 14 working days
Select variants (40)
Add to cart
Create PDF from product
Check our products from related categories
SNR USF209N BEARING UNIT
TIMKEN UCF314 4-BOLT FLANGED UNIT
RHP HOUSED BEARING UNIT SF2.15/16
SNR UCF211NL3 BEARING UNIT
SNR UCF209 BEARING UNIT
TIMKEN YCJT 45 SGT 2-BOLT FLANGED BALL BEARING UNIT
SNR UCFLZ210 BEARING UNIT
TIMKEN UCF205 4-BOLT FLANGED UNIT
SKF HOUSED BEARING UNIT FYK 30 TR
RHP HOUSED BEARING UNIT SF2.7/16
SNR UCF209-26CC BEARING UNIT
TIMKEN YCJ1 3/8 SGT 4-BOLT FLANGED BALL BEARING UNIT
SNR UCFCE202 BEARING UNIT
RHP HITEMP HOUSD BEARING SF45HLT
RHP HOUSED BEARING UNIT SF1.7/16