References
NTN:M-UCFL203D1
Rubix:205A4992
EAN:4547359766981



Product details : NTN M-UCFL203D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115x65x40 mm |
|---|---|
| Logistic Weight | 480 g |
| Inner diameter | 17 mm |
| Width | 31 mm |
| Series | ucfl200 |
| Number of holes | 2 |
| Outer diameter | 47 mm |
Show UNSPSC/ECL@SS
£ 15.76 excl. VAT
/ Each
£ 18.91 incl. VAT
- Delivery usually within ( 3 ) days
