SNR - Bearing Unit - ESFCE.201
Inner diameter | 12 mm |
---|---|
Width | 19 mm |
Fixation centre-to-centre distance | 78 mm |
Inner diameter | 12 mm |
---|---|
Width | 19 mm |
Fixation centre-to-centre distance | 78 mm |
Length | 100 mm |
Series | ESFCE200 |
Number of holes | 4 |
Basic static load, radial - C0r | 4780 N |
Basic dynamic load, radial - Cr | 9550 N |
Outer diameter | 40 mm |
Weight | 0.57 kg |
Usually arrives within 14 working days