References
NTN:UCFLX10D1
Rubix:206A0486
EAN:4547359215014



Product details : NTN UCFLX10D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 208x136x66 mm |
|---|---|
| Logistic Weight | 3160 g |
| Inner diameter | 50 mm |
| Width | 55.6 mm |
| Series | ucflx |
| Number of holes | 2 |
| Outer diameter | 100 mm |
| Weight | 3000 kg |
Show UNSPSC/ECL@SS
£ 51.50 excl. VAT
/ Each
£ 61.80 incl. VAT
- Usually arrives within 14 working days
