SNR ESFEE210 BEARING UNIT

SNR - Bearing Unit - ESFEE.210

See technical information
References
SNR:ESFEE210
Rubix:205A2432
Manufacturer :ESFEE.210
EAN:3413529530472
brand logo
Technical specifications
Inner diameter50 mm
Width30.2 mm
Fixation centre-to-centre distance136 mm
See all Specifications

Product details : SNR ESFEE210 BEARING UNIT


grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Round flanged bearing unit with centering spigot and 4 mounting holes, re-greasable, insert with one-sided extended inner ring and eccentric ring.

Technical specifications


Attributes
Inner diameter50 mm
Width30.2 mm
Fixation centre-to-centre distance136 mm
Materialgray cast iron
Length165 mm
Seriesesfee200
Number of holes4
Basic static load, radial - C0r23200 N
Basic dynamic load, radial - Cr35100 N
Outer diameter90 mm
Weight2.5 kg
Show UNSPSC/ECL@SS
£ 42.11 excl. VAT
/ Each
£ 50.53 incl. VAT
  • Usually arrives within 14 working days